SKU:
KEN5361880K
MPN:
TLX800C
R234.67
Ex VAT
R269.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With some products featuring both imperial and metric graduations and others metric only, this range of auto-locking tape measures is suited for general purpose to heavy duty uses. Featuring reverse printed, nylon-coated blades that are suited for measuring ceilings and windows, the blade is housed in an ABS plastic casing for bolstered resistance to impact. All models come with an automatic brake which locks the blade in position during use until you press the release control button. They also benefit from a sliding magnetic hook and belt clip.
Features and Benefits
• Reverse printed blades allow you to easily read measurements on both sides
• Automatic brake locks the blade in position until you press the release button for accurate measurements
• Belt clip allows you to attach the product to your person for safekeeping
• Available in a range of sizes and specifications to suit your needs
• Sliding magnetic hook allows you to attach the end to ferrous materials for precision measuring
Typical Applications
• Construction
• DIY
• Engineering
• Plumbing
• Electrical
Standards
•ECC Class II
Notes
• Some products have both metric and imperial graduations, others metric only. Always check the specifications before purchase
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | KennedyPro |
Coating | Nylon |
EAN | 5036140070011 |
ECLASS Code | 21160103 |
Frame Material | Plastic |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | TLX800C |
Product Type | Double-Sided Measuring Tape |
Resistance Properties | Corrosion-resistant |
Special Features | Belt Clip Double-sided Marking EEC Class II Lockable |
UNSPSC Code | 27111801 |