R336.11
Ex VAT
R386.53
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardened and tempered steel with a knurled body for positive grip, this set of 4 square head centre punches are the ideal way for marking out on work-pieces. Precision ground 60° point for accurate marking, the set contains 4 tools in varying widths to suit your needs.
Features and Benefits
• Knurled, textured body provides ample grip when using
• Precision ground point allows for accurate marking of a work-piece
• Manufactured from hardened and tempered steel for resilience and durability
• Supplied in a flexible plastic wallet for easy transportation, storage and organisation
Typical Applications
• DIY
• Engineering
• Woodworking
• Carpentry
• Construction
Standards
• Conforms to BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140022379 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Square |
Overall Length | 100mm |
Point Diameter | 3.2 4 4.8 6.4mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |