SKU:
YMT5013080K
MPN:
YMT5013080K
R201.67
Ex VAT
R231.92
Inc VAT
8 Variations Available
Product Details
Product Specification
Made of chrome vanadium with a corrosion-resistant satin finish, the Yamoto® range of adjustable wrenches deliver robust, hard wearing performance. Each tool features a graduate laser etched jaw for fast jaw setting and is available in a range of sizes from 4"/100mm to 24"/612mm.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Corrosion resistant satin finish further bolsters product longevity
• Adjustable nature allows you to easily set the jaw opening to suit a variety of needs
• Laser etched jaw allows you to accurately set the jaw capacity
• Available in a variety of sizes to suit your requirements
Typical Applications
• DIY
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140363731 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Handle Material | Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 25mm |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |