R754.11
Ex VAT
R867.23
Inc VAT
Product Details
Product Specification
With a blade manufactured from high carbon, tempered and hardened steel with a ground and polished finish, tapered to remain rigid to the tip. This broad heel, London pattern brick trowel also boasts a polished and varnished high angle handle, with chromed ferrule that holds the tang in place preventing the blade from twisting.
Features and Benefits
• Blade is manufactured from high carbon steel for ultimate durability
• Hardened and ground with a polished finish for highly accurate working
• Tapered blade is designed to remain rigid all the way to the tip for superb control
• Handle is constructed from wood, polished and varnished for bolstered user comfort and grip
• Chromed ferrule effectively holds the tang in place to prevent the blade from twisting
Typical Applications
• Construction
• Bricklaying
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Dimensions | 254mm x140mm |
EAN | 5036140022157 |
ECLASS Code | 21040604 |
Material | Carbon Tempered & Hardened Steel |
Overall Length | 254mm |
Overall Width | 140mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |