SKU:
THO5270458Q
R1926.22
Ex VAT
R2215.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Supplied with two screw on, replaceable nylon faces, this range of dead blow hammers are suited for delivering heavy, strong blows whilst doing minimal damage on workpieces. The hollow, die cast head is partially filled with steel shot to add weight and minimise rebound and recoil. Ideal for use as a multi-purpose striking tool that excels at delivering tough and sustained blows without doing damage. Available in a variety of sizes and specifications to suit a range of needs.
Features and Benefits
• Head cavity is partly filled with steel shot which aids in preventing rebound
• Faces can easily be replaced by hand to keep them working at an optimum level
• Serrated metal head ensures the faces don't come loose during use
• Handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip to aid in better control when wielding
• Faces also have a shoulder for added durability as well as helping prevent fracture from misdirected blows
Typical Applications
• Ideal for use in assembly/fitting applications including engineering, toolmaking, shopfitting, partitioning, double glazing and any application in which minimal damage to the workpiece is needed
Notes
• Replacement Faces:
• White Nylon - 76-720NF
• Brown Polyurethane - 76-710TF
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936161613 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Nylon |
Head Diameter | 50mm |
Head Material | Aluminium Alloy |
Head Weight | 1150g |
MFR Part No. | 20-1616 |
Number of Pieces | 1 |
Overall Length | 325mm |
Shaft Material | Rubber |
Special Features | Replaceable Head |
Standards Met | NSN No. 5120997444906 |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |