SKU:
SEN5941050K
R5896.76
Ex VAT
R6781.27
Inc VAT
Product Details
Product Specification
Product Documents
5 Drawer
Double thickness side walls with welded joints and a hard wearing epoxy powder coating. I-Beam draw slides with double sliders on base drawer. 100mm rubber castors with brakes fitted to two end castors. Fully locking. Castors are rated to 40kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed.
Overall dimensions (W x D x H): 680 x 435 x 660mm.
Drawer sizes (W x D x H): 3@ 511 x 403 x 75mm. 2@ 551 x 403 x 155mm.
Uses 16" drawer slides.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
Drawer Load Capacity | 550 x 386 x 155mm - 20 550 x 386 x 75mm - 15kg |
EAN | 5036140036161 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 400kg |
MFR Part No. | TBR2005 |
Mobility | Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes |
Number of Drawers | 5 |
Overall Height | 660mm |
Overall Length | 680mm |
Overall Width | 435mm |
Product Range | Economy Range |
Product Type | Roller Cabinet |
Roll Weight | 45kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 33kg |