R147.89
Ex VAT
R170.07
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of heavy-duty standard snipe nose pliers and side cutters are manufactured from chrome vanadium steel with a satin finish. Comprised of a built-in serrated section behind the head for gripping and an integrated side cutter. Complete with hard wearing PVC safety handles, the product is available in three varying sizes to suit your needs.
Features and Benefits
• Heavy-duty design makes the product suited for more intensive tasks
• Manufactured from chrome vanadium steel with a satin finish for durability
• Built-in serrated section behind head for gripping
• Hard wearing PVC safety handles bolster user comfort and control when using
• Integrated side cutter makes the product a multi-purpose tool
Typical Applications
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140023703 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 45mm |
Jaw Material | Steel |
Jaw Opening | 45mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 125mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |