R29.33
Ex VAT
R33.73
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
With a small length and width, these mini roller sleeves are the ideal product for painting awkward, small or hard to reach areas. Supplied individually as well as in a pack of 10, the product can be purchased in medium pile or foam to suit varying types of paint. Foam rollers are suited for gloss paints primarily whereas medium pile rollers are better suited for emulsions.
Features and Benefits
• Miniature size makes them ideal for use in awkward, hard to reach areas
• Can purchase either foam or medium pile rollers depending on whether you're using emulsion or gloss paint
• Available to purchase as either a single roller, or a value pack of 10 to suit your needs
• Cost effective way of ensuring you achieve the best results when decorating
Typical Applications
• Painters and Decorators
• DIY enthusiasts
• Hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045743 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Short |
Number of Pieces | 1 |
Roller Core Diameter | 5.9mm |
Roller Length | 4.0in. |
Sleeve Material | Foam |
Suitable Paint Types | Gloss |
Surfaces | Rough Smooth |
UNSPSC Code | 31211906 |