R24.91
Ex VAT
R28.65
Inc VAT
10 Variations Available
Product Details
Product Specification
A durable range of spanners, built to last. Strong vanadium steel resists warping and rusting.
Features and Benefits
• Made from durable forged chrome vanadium steel with satin finish
• Strong 15° cranked heads
Standards
• Conform to DIN 3113
Notes
• Sizes 6-32mm
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140300781 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 130mm |
Single or Double End | Double End |
Spanner Size | 9mm |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |