R518.22
Ex VAT
R595.95
Inc VAT
14 Variations Available
Product Details
Product Specification
Open End
16mm Bore AF (Inch)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140251144 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Imperial |
Single or Double End | Single End |
Type | Open End Spigot Fitting |
UNSPSC Code | 27111726 |