noscriptKennedy Single End, Open End Podger Spanner, 19mm, Metric | Cromwell Tools
logo

Kennedy

Single End, Open End Podger Spanner, 19mm, Metric

SKU:

KEN5808520K

R254.22

Ex VAT

R292.35

Inc VAT

IN STOCK (28)

    Product Details

    Designed to engage the nut from the side. As it only engages on two faces of the fastener, care must be taken to ensure that the correct size spanner is always used. Tapered handle for assisting with alignment of fixing holes on jigs and fabrications.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127166

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    240mm

    Single or Double End

    Single End

    Spanner Size

    19mm

    Type

    Open End Podger Spanner

    UNSPSC Code

    27111726