R402.11
Ex VAT
R462.43
Inc VAT
29 Variations Available
Product Details
Product Specification
Forged and hardened steel. Flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. To DIN 133.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140061255 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Imperial |
Overall Length | 180mm |
Single or Double End | Single End |
Standards Met | DIN 133 |
Type | Open Ended Slogging Spanner |
UNSPSC Code | 27111726 |