R907.50
Ex VAT
R1043.63
Inc VAT
Product Details
Product Specification
Manufactured from high-quality chrome vanadium steel with a satin finish body and highly polished heads, these flared nut ring spanners are ideal for use in the automotive industry. Each wrench possesses an offset end and will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes and similar-shaped items. Supplied as a set of 6 metric-sized spanners to suit a variety of applications.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Satin-finished body with a highly polished head that repels dirt and grime for an easy tool clean
• Offset heads allow the wrenches to be used even in confined spaces
• Set of 6 ensures you have the right size to hand no matter the application
Contents
• 1x 6mm x 8mm
• 1x 9mm x 11mm
• 1x 10mm x 12mm
• 1x 13mm x 14mm
• 1x 14mm x 17mm
• 1x 19mm x 22mm
Typical Applications
• Automotive
• Engineering
Standards
• ASME B107.4
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140131231 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Size Range | 6 - 22mm |
Spanner Size | 10mm x 12mm 13mm x 14mm 14mm x 17mm 19mm x 22mm 6mm x 8mm 9mm x 11mm |
Standards Met | ASME B107.4. |
Type | Flare Nut Spanner Set |
UNSPSC Code | 27111726 |