logo

Yamoto

Mechanics Phillips Screwdriver Phillips PH1 x 75mm

SKU:

YMT5720510K

R35.37

Ex VAT

R40.68

Inc VAT

OUT OF STOCK

    Product Details

    Crosspoint
    Featuring a classic slimline design favoured by the automotive industry. Black high impact plastic handles. Chrome finish alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. Flat blades have hexagon bolster to allow extra torque to be applied using a spanner.


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Blade Material

    Chrome Alloy Steel

    Brand

    Yamoto

    EAN

    5036140212701

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Handle Material

    Plastic

    Insulated

    No

    Overall Length

    166mm

    Screwdriver Type

    Mechanics

    Special Features

    Magnetized Tip

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701