R37.89
Ex VAT
R43.57
Inc VAT
Product Details
Product Specification
Product Documents
These PZ drive screwdriver bits possess a TiN coating that improves wear resistance by protecting gripping points from the rigors of repetitive use. Boasting a hardness of 58-62HRC, the bits are suited for use with hand and power tools, the product is available in two sizes to suit your needs.
Features and Benefits
• Available in two sizes to suit your requirements
• Suitable to use with hand and power tools for ultimate versatility
• TiN (Titanium Nitride) coating improves wear resistance for bolstered tool life
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123892 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 50mm |
Special Features | Wear Resistance |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |