R586.67
Ex VAT
R674.67
Inc VAT
Product Details
Product Specification
Product Documents
With an array of Pozidriv®, Torx®, Slotted, Hexagon, Square and Crosspoint bits, this 32 piece screwdriver bit set is a simple way of expanding and building your existing tool set. Supplied in a moulded plastic case for ease of transportation, each bit is manufactured from durable chrome molybdenum steel.
Features and Benefits
• Simple yet effective way of expanding your pre-existing tool kit
• Plastic case also features a belt clip to allow you to keep the set on your person for safekeeping
• Manufactured from a robust chrome molybdenum steel for resilience and longevity
• Comprehensive 32 piece set ensures you have the correct bit to hand whatever the application
• Supplied in a plastic moulded case to allow you to easily store and organise your screwdriver bits
Contents
• Crosspoint: No.1, No.2, No.3
• Pozidriv®: No.1, No.2, No.3
• Torx®: 15, 20
• Slotted: 3.5, 4.5, 5, 5.5, 6.5, 8mm
• Hexagon: 2, 3, 4, 5, 6, 8, 10mm, 3/32",1/8",5/32",3/16",1/4",5/16"
• Square: 1, 2, 3
• 1/4" hex x 60mm quick release magnetic bit holder
• 1/4" square drive
• 1/4" hex magnetic bit holder
Typical Applications
• Engineering
• Electrical
• DIY
• Construction
Attribute | Value |
---|---|
Bit Material | 58-62HRC Chrome Molybdenum Steel |
Bit Type | Crosspoint Hexagon Pozidrive Slotted Square Torx |
Brand | Kennedy |
EAN | 5036140048317 |
ECLASS Code | 21040404 |
Includes | Carrying Case c/w Belt Clip |
Number of Pieces | 32 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |