R2613.11
Ex VAT
R3005.08
Inc VAT
Product Details
Product Specification
Manufactured from durable plastic, this insulated centre cross key from Kennedy® ensures no electrical contact and keeps the user fully isolated against up to 1000 volts of electricity.
Features and Benefits
• Sizing information printed on the body of the tool for easy identification
• Multi-layer insulated to isolate against up to 1000 volts of electricity
• Prevents the possibility of electrical contact
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498556 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Non-Sparking Socket |
UNSPSC Code | 27111704 |