noscriptKennedy 21mm, Metric, Non-Sparking Socket Wrench, 275mm, Aluminium Bronze 121A-21 | Cromwell Tools
logo

Kennedy

21mm, Metric, Non-Sparking Socket Wrench, 275mm, Aluminium Bronze

SKU:

KEN5750031K

MPN:

121A-21

R2063.60

Ex VAT

R2373.14

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant L-Type socket wrench
    Aluminium Bronze
    Metric


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140404311

    Material

    Aluminium Bronze

    Overall Length

    275mm

    Size

    21mm

    Size System

    Metric

    UNSPSC Code

    27111725

    Wrench Type

    Non-Sparking Socket Wrench