R201.67
Ex VAT
R231.92
Inc VAT
Product Details
Product Specification
With a high strength cast body and a single cutting wheel with two rollers, this pipe utter is suitable for stainless steel, brass and copper tubes. Fitted with a deburring blade, spare cutter wheels are available to purchase.
Features and Benefits
• Cast body is highly durable and robust
• Can be used with stainless steel, brass and copper tubing for versatility
• Spare cutter wheels can be purchased to keep the product working to an optimum
• Fitted with a highly efficient deburring blade for accurate and easy cutting
Typical Applications
• DIY
• Construction
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Brass Copper Stainless Steel |
EAN | 5036140142688 |
ECLASS Code | 21040300 |
Number of Cutter Wheels | 1 |
Number of Rollers | 2 |
Pipe Capacity | 3 to 30mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |