R1179.44
Ex VAT
R1356.36
Inc VAT
3 Variations Available
Product Details
Product Specification
These cutters have stainless steel blades and die-cast alloy bodies. The guillotine action of the cutters ensures that pipes are cleanly cut every time. The cutters are easily stored and are compact.
Features and Benefits
• Extra wide lower jaws for easy creation of 90° cuts
• Guillotine action ensures a clean cut every time
• Handle retaining loop for compact storage and blade safety
Typical Applications
• Plumbing
Notes
• Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Diecast Alloy |
Brand | Kennedy |
Compatible Pipe Material | Rubber |
EAN | 5036140468078 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 2-1/2mm |
MFR Part No. | 05180063 |
Minimum Pipe Capacity | 1mm |
Pipe Capacity | 25 to 63mm |
Special Features | Replaceable Blade Safety Lock |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |