logo

Kennedy

1" A/F Deep Impact Skt 3/4" Square Drive

SKU:

KEN5834200K

R298.96

Ex VAT

R343.80

Inc VAT

IN STOCK (17)

    Product Details

    With a 3/4" imperial drive size, these deep length, 6-Point hex impact sockets are ideal for securing and loosening fasteners. Manufactured from high quality chrome molybdenum steel, each socket is complete with a black oxidised finish and permanent laser etched size markings. Available in a variety of sizes.


    Features and Benefits
    • Each socket has laser etched sizes marked onto the product for ease of identification
    • Available in a range of sizes to suit your specific needs
    • 6 point hex end makes applying torque easier
    • Manufactured from chrome molybdenum steel for optimum durability
    • Black oxidised finish further protects the socket from corrosion and wear and tear


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • USA Federal Standard GGG-W-660A
    • SAE


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    EAN

    5036140140738

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704