SKU:
SSF5227821B
MPN:
S15332
R998.56
Ex VAT
R1148.34
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Taper mouth shovels for mixing concrete, working cement and tarmac or backfilling trenches.
Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Tapered blade allows for precise digging and easier penetration
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 320mm |
Blade Material | Carbon Steel |
Blade Width | 255mm |
Brand | Sitesafe |
EAN | 5036140228382 |
ECLASS Code | 21041001 |
Handle Length | 680mm |
Handle Type | YD |
Insulated | No |
Overall Length | 1000mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Fibreglass |
Telescopic | No |
Type | Taper Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 3.15kg |