R113.67
Ex VAT
R130.72
Inc VAT
Product Details
Product Specification
Product Documents
STS125
Ergonomically designed with a contoured rubber grip for comfortable use when stapling in the hand. The stand-up feature uses less space on the desktop, soft touch makes them easy to locate and brings them easier to hand.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue/Yellow |
EAN | 5036140029637 |
ECLASS Code | 24220602 |
Material | Plastic |
Model Number | OFI8380060 |
Sheet Capacity | 15 |
Throat Depth | - |
Type | Half Strip Stapler |
UNSPSC Code | 44121615 |