R18032.67
Ex VAT
R20737.57
Inc VAT
Product Details
Product Specification
Product Documents
High back modern operator's chair. Stylish mesh back design, adjustable arms and headrest, integral lumbar support with chrome base and detailing.
Features and Benefits
• Integrated lumbar support
• Ergonomic design for class-leading comfort and posture
• Breathable mesh seat and backrest - great for extended use
• Durable five star chrome base with wheels
• Gas lift seat for adjustable height
Standards
• BS EN 1335-1:2000
• BS EN ISO 9241-410:2008
Attribute | Value |
---|---|
Additional Features | Adjustable Arms Adjustable Headrest |
Back Height | 520mm |
Back Width | 490mm |
Brand | Lincoln |
Colour | Black |
EAN | 5036140245150 |
Frame Material | Chrome |
Maximum Weight | 152kg |
MFR Part No. | LNC-CH0730 |
Overall Depth | 720mm |
Overall Height | 1225mm - 1305mm |
Overall Width | 720mm |
Product Type | Executive Chair |
Seat Depth | 460mm |
Seat Height | 495mm - 575mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |