R6469.00
Ex VAT
R7439.35
Inc VAT
Product Details
Product Specification
Product Documents
Available in fabric or leather.
Material: Flamblend or leather (black only).
Usage: 24 hours.
Fire retardancy: Flamblend - medium, leather - low.
Guarantee: five years.
Mechanism: Asynchro.
Colours: black, blue and black leather.
Maximum weight: 24 stones.
Dimensions:
Seat: D555 x W530mm.
Back: H645 x W515mm.
Seat height: 475 - 565mm.
Attribute | Value |
---|---|
Back Height | 645 |
Back Width | 515 |
Brand | Lincoln |
Colour | Black |
EAN | 5036140230507 |
Frame Material | Nylon |
MFR Part No. | LNC-CH1101 |
Product Type | Executive Chair |
Seat Depth | 555 |
Seat Width | 530 |
UNSPSC Code | 56101504 |