SKU:
SEN5014750K
MPN:
SEN5014750K
R336.11
Ex VAT
R386.53
Inc VAT
Product Details
Product Specification
This set of 2 metric sized adjustable spanners are suited for general purpose professional use. Possessing tapered jaws for improved access into confined spaces, a smooth jaw adjustment and a graduated laser etched scale on the jaw for fast jaw setting. Manufactured from chromed drop forged steel.
Features and Benefits
• Graduated laser etched jaws allow for fast setting and accurate gripping
• Tapered jaws allow access to even confined spaces
• Manufactured from drop forged steel with a chrome finish for durability and resistance to corrosion
• Set of two ensures you have various sized tools to hand no matter the application
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140363700 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Drop Forged Chrome Vanadium Steel |
Maximum Jaw Capacity | 19 29mm |
Number of Pieces | 2 |
Overall Length | 150 250mm |
Type | Adjustable Spanner Set |
UNSPSC Code | 27111700 |