R528.00
Ex VAT
R607.20
Inc VAT
Product Details
Product Specification
This single-ended, open jaw wrench features multi-layer insulation to protect users against up to 1000 volts of electricity.
Features and Benefits
• Size and safety details printed on the body for easy identification
• Ergonomic handles deliver comfortable and easy power transfer from handles to jaws
• Multi-layer insulation protects users against up to 1000 volts
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498280 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Jaw Material | Steel |
Maximum Jaw Capacity | 7mm |
Number of Pieces | 1 |
Overall Length | 185mm |
Standards Met | IEC 60901 |
Type | Wide Jaw Adjustable Spanner |
UNSPSC Code | 27111700 |