R5481.30
Ex VAT
R6303.49
Inc VAT
9 Variations Available
Product Details
Product Specification
Spark Resistant Valve Handle
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140404861 |
ECLASS Code | 21040190 |
Overall Length | 600mm |
Spanner Size | 70mm |
Type | Spark Resistant Valve Handle |
UNSPSC Code | 27111700 |