R3115.20
Ex VAT
R3582.48
Inc VAT
9 Variations Available
Product Details
Product Specification
Spark Resistant Valve Handle
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140404816 |
ECLASS Code | 21040190 |
Overall Length | 375mm |
Spanner Size | 48mm |
Type | Spark Resistant Valve Handle |
UNSPSC Code | 27111700 |