R1524.11
Ex VAT
R1752.73
Inc VAT
Product Details
Product Specification
Product Documents
With alloy steel blades and attractive, ergonomic wooden handles, this set is the ideal way to ensure you have all the necessary tools when beginning a woodworking project. With straight gouges, square chisels, skew chisels, v-parting tools, a veiner and a spoon bit, the 12 piece set is supplied in a high quality wooden presentation case.
Features and Benefits
• All products have blades constructed from alloy steel for durability and strength
• The set is supplied in a wooden presentation case for ease of storage and organisation of your tools
• 12 piece set is comprehensive and ensures you have all the necessary tools for carving and working with wood
Contents
• 4x Straight Gouges
• 2x Square Chisels
• 2x Skew Chisels
• 2x V-parting Tools
• 1x Veiner
• 1x Spoon Bit
Typical Applications
• Woodworking
• Carpentry
• Hobbyists
• Craft Making
• Model Making
Attribute | Value |
---|---|
Blade Length | 110mm |
Blade Material | Alloy Steel |
Blade Type | Skew Chisel Spoon Bit Square Chisel Straight Gouge Veiner Bit V-parting Tool |
Blade Width | 10 13 15 7mm |
Brand | Senator |
EAN | 5036140005402 |
ECLASS Code | 21043090 |
Handle Length | 95mm |
Handle Material | Wood |
Number of Pieces | 12 |
Type | Wood Carving Set |
UNSPSC Code | 27111906 |