noscriptKennedy MK02, Plier Nose, Wire Strippers | Cromwell Tools
logo

Kennedy

MK02, Plier Nose, Wire Strippers

SKU:

KEN5168040K

R1290.67

Ex VAT

R1484.27

Inc VAT

OUT OF STOCK

    Product Details

    For use when stripping off outer insulation from cable, this cable stripper possesses a spring-loaded gripping arm and a blade that has an adjustable cutting depth of up to 3mm. The blade can be turned through 90° by pushing the side button, to cut along the length of cable. Also features a spring-loaded ripping blade for insulation removal.


    Features and Benefits
    • Spring-loaded ripping blade makes easy work of removing insulation from wires
    • Blade has an adjustable cutting length to suit varying specifications of wire
    • Gripping arm hold the wire in place for accurate stripping


    Typical Applications
    • Electrical
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110618

    ECLASS Code

    34301403

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Nose Shape

    Plier Nose

    Overall Length

    138mm

    UNSPSC Code

    27111510

    VDE

    No