R336.11
Ex VAT
R386.53
Inc VAT
Product Details
Product Specification
Product Documents
Featuring fluid graduations, this 5 litre pressure sprayer is ideal for spraying a range of water based fluids. Possessing a pressure release valve for safety, a spray lance and trigger spray with adjustable nozzle, it has the ability to reach awkward and hard to reach areas with ease. Finished with an adjustable webbing shoulder strap to allow you to transport the product and attach it to yourself whilst in use.
Features and Benefits
• Possesses a pressure release valve to maximise safety when in use
• Fully adjustable webbing shoulder strap to allow you to easily transport the product
• 5 litre capacity saves you from refilling often
• Spray lance to allow you to reach awkward areas
• Trigger spray system ensures you can control how much fluid is dispensed
Typical Applications
• Ideal for use when spraying water based herbicides, pesticides, insecticides, de-icer and solvent free preservatives
Attribute | Value |
---|---|
Brand | Rutland |
Capacity | 5L |
Colour | White |
Depth | 182 |
EAN | 5036140035669 |
ECLASS Code | 21041000 |
For Use With | Chemicals |
Height | 434mm |
Material | Polyethylene |
Protection Features | Adjustable Nozzle |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |