logo

Rutland

20L, Blue, Knapsack Sprayer

SKU:

RTL5234280K

R1241.78

Ex VAT

R1428.05

Inc VAT

IN STOCK (50+)

    Product Details

    These garden knapsack sprayers are an economical, safe, and efficient way of evenly spreading insecticides, fertiliser, or any other liquid-based product onto crops and flowers. Available in two sizes to suit your needs.


    Features and Benefits
    • Ideally suited to the prevention and cure of diseases and infestation of crops, plants, and gardens and for environmental sanitation
    • Can be used for left or right-handed operation
    • Spray lance with locking trigger and four adjustable nozzles, that clip onto the handle for storage
    • Pressurising pump handle with grip and storage loop, pressure release valve, and adjustable webbing shoulder straps


    Typical Applications
    • Ideal for spraying water, herbicides, pesticides, insecticides, and fungicides


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Capacity

    20L

    Colour

    Blue

    Depth

    200mm

    EAN

    5036140158528

    ECLASS Code

    21041000

    For Use With

    Chemicals Water

    Height

    600mm

    Material

    Polyethylene

    Protection Features

    Pressure Release Valve

    Series

    GKS020

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000