R369.11
Ex VAT
R424.48
Inc VAT
Product Details
Product Specification
Product Documents
With a 10 litre capacity, this green plastic watering can is ideal for light to medium duty applications. The plastic construction makes the product highly durable and resistant to general wear and tear as well as corrosion, mould and weathering. Also supplied with a rose attachment to control water flow.
Features and Benefits
• Manufactured from high quality green plastic for durability
• Possesses a 10 litre capacity to ensure you don't have to refill often
• Removable rose allows you to choose the intensity of flow
Typical Applications
• Ideal for use when watering lower flower beds, general lawn as well as for watering indoor plants
Attribute | Value |
---|---|
Brand | Rutland |
Can Material | Plastic |
Capacity | 10L |
Colour | Green |
EAN | 5036140158580 |
ECLASS Code | 21043006 |
Head Material | Plastic |
Includes | Removable Plastic Rose Head |
UNSPSC Code | 21102301 |