noscriptKennedy 6:1 Torque Multiplier, 280Nm to 1680Nm, 1/2in | Cromwell Tools
logo

Kennedy

6:1 Torque Multiplier, 280Nm to 1680Nm, 1/2in

SKU:

KEN5554520K

R22288.44

Ex VAT

R25631.71

Inc VAT

IN STOCK (30)

    Product Details

    Ideal for applications where no electrical or air supply is available. Enables precision tightening of threaded fasteners. Aids the loosening of nuts that are corroded or seized. Accurate to within ±4%, taking the uncertainty out of high torque tightening.
    TN14: Input: 1/2” sq. drive. Output: 3/4” sq. drive.
    TN27: Input: 3/4” sq. drive. Output: 1” sq. drive.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±4%

    Brand

    Kennedy

    EAN

    5036140117228

    ECLASS Code

    21040190

    Includes

    N/A

    Multiplication Ratio

    6:1

    Square Drive Input

    1/2in.

    Square Drive Output

    3/4in.

    Torque Range

    280N·m to 1680N·mNm

    UNSPSC Code

    27111715