logo

Q-Torq

Pre-Set Torque Driver 2 to 22 cNm

SKU:

KEN5555660K

MPN:

5555660K

R4211.81

Ex VAT

R4843.58

Inc VAT

OUT OF STOCK

    Product Details

    Micro Preset Torque Screwdriver.
    Simple setting of torque value.
    Clearly audible tactile clicks when reaching the set torque.
    Lightweight aluminium construction and smooth reset action of the tool increases production efficiency by reducing operator fatigue.
    Reduces the likelihood of warranty and rework by ensuring accurate torque application.
    These tools can be used by operators at any skill level, due to the unique slipping mechanism.


    Product Specification
    Attribute
    Value

    Accuracy

    ±6%

    Brand

    Q-Torq

    Drive Type

    Hexagon

    EAN

    5036140422032

    ECLASS Code

    21040190

    Handle Material

    Anodised Aluminium

    Torque Adjustability

    Pre-Set

    Torque Range

    2 to 22 cNm

    UNSPSC Code

    27111715

    Weight Each

    72g