R4778.89
Ex VAT
R5495.72
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
¼" A/F female hexagon socket which will accept screwdriver bits.
Can be converted to a male end by using the appropriate adaptor. Can be pre-set to any torque value within range by using a Torque Calibration Analyser. Can be fitted with 'impact-free resetting' option. Manufactured to ISO 6789-2:2017. (Repeatability at +/- 6% of set torque).
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140018037 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | LS135H |
Overall Length | 195mm |
Torque Adjustability | Pre-Set |
Torque Range | 2 to 135 cNm |
UNSPSC Code | 27111715 |
Weight Each | 200g |