R1672.00
Ex VAT
R1922.80
Inc VAT
Product Details
Product Specification
MTK7
Contents:
• Chrome adjustable wrench.
• Slotted electrician's VDE screwdriver.
• Slip joint pliers.
• High tensile diagonal cutting nippers.
• Universal combination pliers.
• No.2 crosspoint engineer's screwdriver.
• Flared slotted engineer's screwdriver.
• PVC tool roll.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140016422 |
ECLASS Code | 21043090 |
Includes | Adjustable wrench Diagonal cutting nippers Flared slotted screwdriver No.2 crosspoint screwdriver PVC tool roll Slip joint pliers Slotted VDE screwdriver Universal combination pliers |
Insulated | No |
Kit Type | Engineers |
MFR Part No. | MTK7 |
Number of Pieces | 7 |
Product Type | Maintenance Tool Kit with Tool Roll |
UNSPSC Code | 27113201 |