R5693.00
Ex VAT
R6546.95
Inc VAT
Product Details
Product Specification
HHK61
Supplied in a robust toolbox c/w double latch.
Contents:
• Tool box with tote and wheels. • 8 piece fluted handle screwdriver set: flared 6mm stubby, 3 x 100mm and 8 x 200mm; parallel 3.2 x 75mm and 4 x 150mm; posidriv No.2 Stubby, No.1 x 75mm and No.2 x 100mm.
• 10 piece screwdriver bit set: 6mm quick release hex bit adaptor; flat 3, 4, 5, 6, and 8mm; crosspoint No.0, 1, 2 and 3mm.
• 18 piece wood, metal and masonry drill set 3, 4, 5, 6, 8 and 10mm bits.
• IDH013 240V 13mm impact drill.
• 200mm (8") chrome vanadium adjustable spanner.
• 225mm (9") hi-vis magnetic boat level.
• 600mm (24") hi-vis girder section level.
• 19mm x 33m black PVC insulation tape.
• 150mm euro tester range 125/250V.
• Adjustable telescopic 300mm diameter inspection mirror.
• Magnetic pick-up tool extends to 650mm.
• Bradawl.
• 450g (16oz) claw hammer wood shaft.
• 3m/10ft Senator hi-vis locking tape.
• 13 segment 9mm standard snap-off blade knife.
• Retractable trimming knife c/w 5 blades.
• Junior hacksaw frame c/w hardened blade.
• DIY hacksaw frame.
• 177mm (7") plastic handled multi-purpose household scissors.
• 63mm (21/2") half tang filling knife.
• 76mm (3") half tang scraper.
• 150mm (6") linesman's pliers.
• 125mm (5") snipe nose pliers.
• 125mm (5") diagonal cutting nippers.
• 255mm (10") straight jaw grip wrench.
• 22" x 8pts homesaw hand saw.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161450 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | General |
MFR Part No. | HHK61 |
Number of Pieces | 61 |
Product Type | General Purpose Tool Kit |
UNSPSC Code | 27113201 |