noscriptKennedyPro 50 Piece Roller Cabinet Tool Kit, 890 x 690 x 460mm | Cromwell Tools
logo

KennedyPro

50 Piece Roller Cabinet Tool Kit, 890 x 690 x 460mm

SKU:

KEN5955520K

R20098.22

Ex VAT

R23112.95

Inc VAT

IN STOCK (4)

    Product Details

    50 Piece Set with Professional Roller Cabinet - TCC050
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy-duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed.
    Drawers (W x D x H): 4 drawers are 590 x 410 x 50mm. 2 drawers are 590 x 410 x 100mm. The bottoms drawer is 590 x 410 x 200mm.


    3/8" Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm.
    Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19 and 22mm.
    Screwdriver Bits: Slotted: 5, 5.5 and 6.5mm. Crosspoint: No.1, 2, 3, and 4. Hex Bits: 3, 4, 5, 6, 8 and 10mm.
    Accessories: Ratchet handle, sliding T-handle, spinner handle, swivel handle. Universal joint. 125 and 250mm extensions, 250mm wobble extensions, 1/4" and 1/2" male adaptors, 1/4" hex bit coupler.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140143944

    ECLASS Code

    21043090

    Insulated

    No

    Kit Type

    Roller Cabinet Tool Kit

    MFR Part No.

    TCC025

    Number of Pieces

    50

    Product Type

    Roller Cabinet Tool Kit

    UNSPSC Code

    27113201