logo

Kennedy

4 Piece Grip Set in 1/3 Width Foam Inlay for Tool Chests

SKU:

KEN5950275K

MPN:

.

R1823.56

Ex VAT

R2097.09

Inc VAT

IN STOCK (5)

    Product Details

    The benefits of having properly organised tool storage and control include:


    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.


    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.


    • Rapid tool location for instant use.


    • Protection of expensive kit.


    • Prevention of tools sliding around during transit.


    • Avoids loss or theft of tools.


    • Easy to see if tools are not replaced.


    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    100mm/4" Chrome Finish Adjustable Wrench (KEN5011040K) 150mm/6" Long Nosed Locking Pliers (KEN5588060K) 180mm/7" Curved jaw Gripwrench (KEN5587170K) 265mm/10-1/2" Pro-Torq Groove Joint Pliers (KEN5950270K) Foam inlay to Suit KEN5950275K (KEN9887550K)

    Insulated

    No

    Kit Type

    Grip Set

    Number of Pieces

    4

    Product Type

    Grip Set in 1/3 Width Foam Inlay for Tool Chests

    UNSPSC Code

    27113201