SKU:
KEN5950120K
MPN:
.
R3853.67
Ex VAT
R4431.72
Inc VAT
2 Variations Available
Product Details
Product Specification
Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5° movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | AF:3/8,7/16,1/2,9/16,5/8,11/16,3/4in Foam Inlay to Suit KEN5950120K (KEN9887596K) Metric:10,11,12,13,14,15,16,17,19mm |
Insulated | No |
Kit Type | Spanner Set |
Number of Pieces | 16 |
Product Type | Ratchet Combination Spanner Set in 2/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |