R23466.67
Ex VAT
R26986.67
Inc VAT
Product Details
Product Specification
This superb kit contains all the necessary tools for the service engineer in a sturdy aluminium case partitioned to keep tools organised and readily accessible.
Contents
• Aluminium tool case.
• Six piece 16cm needle file set.
• 150mm adjustable wrench.
• Digital multimeter.
• 125/250V mains tester.
• 19mm x 33m insulation tape: black, red and green/yellow PVC.
• 25W soldering iron.
• Cable stripping knife.
• Desoldering gun.
• 60/40 cored solder.
• Butane soldering torch.
• Centre punch 2.4 x 3.2mm.
• 2x parallel pin punches.
• 150mm/6” flexible rustless rule.
• Machinists scriber.
• Sharp nose tweezers.
• Flat blade tweezers.
• Eye loupe.
• Telescopic inspection mirror.
• Magnetic pick up tool (extends to 550mm).
• 225g (1/2lb) ball pein hammer.
• 3 1/2 oz cross pein hammer.
• 7.5m/25ft steel tape.
• Aluminium pocket torch.
• Retractable knife.
• Auto return utility knife.
• Junior hacksaw and blade.
• 10 junior hacksaw blades.
• 150mm flat nose plier.
• 150mm insulation and wire stripping plier.
• 150mm wire crimper/stripper.
• 160mm snipe nose plier.
• 160mm diagonal cutting nipper.
•160mm combination plier.
• 4 piece circlip plier set.
• 177mm locking plier.
• 115mm precision flat nose plier.
• 115mm precision long nose plier.
• 115mm precision nippers.
• 115mm precision end cutting plier.
• 165mm soft touch pliers.
• Pro-Torq grip screwdrivers with chrome vanadium blade: slotted 100 x 6mm; crosspoint 76mm x No.0 and No.1, 6mm x No.2; supadriv 76mm x No.0
and 1, 4” x No.2; electrician’s parallel 150 and 200 x 5mm.
• Offset screwdrivers: 5mm x No.1, 6mm x No. 2.
• Insulated screwdrivers: parallel 4 x 100mm, 1000V VDU, slotted 5.5 x 125mm.
• Torx screwdrivers: T6, T8 and T10.
• 11 piece screwdriver and tool set.
• Nine piece 5.5 - 13mm combination spanner set.
• Seven piece electronic screwdriver set.
• Six piece 0 - 11 BA open ended spanner set.
• Multi-purpose snips.
• Seven piece metric hexagon key set.
• Multi-purpose oil.
• 20mm sash tool.
• 100 cable ties.
• Scissors.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143814 |
ECLASS Code | 21043090 |
Includes | 100 cable ties. 10 junior hacksaw blades. 115mm precision end cutting plier. 115mm precision flat nose plier. 115mm precision long nose plier. 115mm precision nippers. 11 piece screwdriver and tool set. 125/250V mains tester. 150mm adjustable wrench. 150mm flat nose plier. 150mm insulation and wire stripping plier. 150mm wire crimper/stripper. 160mm combination plier. 160mm diagonal cutting nipper. 160mm snipe nose plier. 165mm soft touch pliers. 177mm locking plier. 19mm x 33m insulation tape: black, red and green/yellow PVC. 20mm sash tool. 225g (1/2lb) ball pein hammer. 25W soldering iron. 2x parallel pin punches. 3 1/2 oz cross pein hammer. 4 piece circlip plier set. 60/40 cored solder. 7.5m/25ft steel tape. Aluminium pocket torch. Aluminium tool case. Auto return utility knife. Butane soldering torch. Cable stripping knife. Centre punch 2.4 x 3.2mm. Desoldering gun. Digital multimeter. Eye loupe. Flat blade tweezers. Insulated screwdrivers: parallel 4 x 100mm, 1000V VDU, slotted 5.5 x 125mm. Junior hacksaw and blade. Machinists scriber. Magnetic pick up tool (extends to 550mm). Multi-purpose oil. Multi-purpose snips. Nine piece 5.5 - 13mm combination spanner set. Offset screwdrivers:?5mm x No.1, 6mm x No. 2. Retractable knife. Scissors. Seven piece electronic screwdriver set. Seven piece metric hexagon key set. Sharp nose tweezers. Six piece 0 - 11 BA open ended spanner set. Six piece 16cm needle file set. Telescopic inspection mirror. Torx screwdrivers: T6, T8 and T10. |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 122 |
Product Type | Professional Deluxe Engineer Tool Kit |
UNSPSC Code | 27113201 |