R2713.33
Ex VAT
R3120.33
Inc VAT
Product Details
Product Specification
This sturdy mobile toolbox is made from impact resistant plastic with a large lower storage area for power tools. The product possesses an integral tow handle that slides out for ease of transport and stows away when not in use. The two internal nested tote trays help separate smaller tools and aid easy access to your most commonly used items. The lockable lid has two inset lidded storage compartments for small parts and or fixings. Possesses two wheels for manoeuvrability and a plastic carry handle on the lid.
Features and Benefits
• Manufactured from impact-resistant plastic that ensures the product stands up to general punishment
• Comprised of four storage areas including a large bottom section for power tools
• Lockable lid via the oversized plastic latches
• Integral tow handle allows the user to easily transport the box but can be stored away when in use
• Two tote trays allow you to store your most used components for easy access
• Lid possesses two compartments to store smaller components in
• Two fixed wheels make for easy transportation of the product
• Moulded plastic carry handle on the lid allows you to carry just that desired section if necessary
Typical Applications
• Electricians
• Construction
• DIY
• Plumbers
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140035751 |
ECLASS Code | 21100101 |
Length | 550mm |
Number of Compartments | (2) In Black Tote Tray (8) In Red Tote Tray |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 5.24kgkg |
Width | 350mm |