R284.78
Ex VAT
R327.50
Inc VAT
Product Details
Product Specification
Multi - With 14 pockets. Tools secured by flap cover with two webbed ties.
Waterproof, puncture-resistant and rot-proof PVC outer with soft non-scratch rayon inner to protect tools.
Attribute | Value |
---|---|
Additional Features | Non-scratch rayon inner Puncture resistant Rot-proof Secured by two webbed ties Waterproof |
Application | Tools |
Brand | Kennedy |
Colour | Black |
EAN | 5036140143371 |
ECLASS Code | 40019107 |
Length | 650mm |
Material | PVC |
MFR Part No. | TR-14PR |
Number of Pockets | 14 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 270g |
Width | 270mm |