R211.76
Ex VAT
R243.52
Inc VAT
Product Details
Product Specification
The PVC makes the tool bag puncture resistant, waterproof and rot resistant. PVC holdall rivetted leather handle and straps with metal buckles, fibre board base and top.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143203 |
ECLASS Code | 21100101 |
Height | 110mm |
Length | 300mm |
MFR Part No. | SA576 |
Product Material | PVC |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 0.23kg |
Width | 150mm |