noscriptKennedy Single End, Ring Spigot Fitting, 14mm, Metric . | Cromwell Tools
logo

Kennedy

Single End, Ring Spigot Fitting, 14mm, Metric

SKU:

KEN5814350K

MPN:

.

R519.44

Ex VAT

R597.36

Inc VAT

IN STOCK (45)

    Product Details

    Ring End
    16mm Bore - Metric


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140251397

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    14mm

    Type

    Ring Spigot Fitting

    UNSPSC Code

    27111726