logo

Kennedy

Single End, Ring Slogging Spanner, 1.11/16in., Imperial

SKU:

KEN5807600K

R897.60

Ex VAT

R1032.24

Inc VAT

OUT OF STOCK

    Product Details

    Imperial ring slogging spanners manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. These are specialised tools designed for heavy-duty applications that require high torque and force.


    Features and Benefits
    • Flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners
    • Loosen or tighten stubborn fasteners
    • Ring-shaped end that fits over the nut or bolt, providing a secure and non-slip grip
    • Various sizes available to accommodate different nut and bolt sizes
    • Corrosion resistant


    Typical Applications
    • Rail repairs and maintenance


    Standards and Approvals
    • Manufactured to DIN 7444


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140061958

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    230mm

    Single or Double End

    Single End

    Standards Met

    DIN 7444

    Type

    Ring Slogging Spanner

    UNSPSC Code

    27111726