noscriptKennedy Single End, Non-Sparking Combination Spanner, 1.5/16in., Imperial 135A-1038 | Cromwell Tools
logo

Kennedy

Single End, Non-Sparking Combination Spanner, 1.5/16in., Imperial

SKU:

KEN5755996K

MPN:

135A-1038

R5094.10

Ex VAT

R5858.22

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant Combination Spanner
    Aluminium Bronze
    Inch


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140408067

    ECLASS Code

    21040105

    End Style

    Combination

    Insulated

    No

    Material

    Aluminium Bronze

    Metric or Imperial

    Imperial

    Overall Length

    360mm

    Single or Double End

    Double End

    Standards Met

    DIN3113

    Type

    Non-Sparking Combination Spanner

    UNSPSC Code

    27111726