logo

Kennedy

Double End, Ring Spanner, 3/16in. x 1/4in.in., Whitworth

SKU:

KEN5822010K

R188.22

Ex VAT

R216.45

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to BS 3555 : 1998.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140129214

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Whitworth

    Number of Points

    12

    Overall Length

    215mm

    Single or Double End

    Double End

    Standards Met

    BS 192 : 1982 & BS 3555 : 1998

    Type

    Ring Spanner

    UNSPSC Code

    27111726